S 40
Description
S 40 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" DIA 3/4" WIDTH
Part # S40
BDI # 795100
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Screwdriver Slot
CRS-20
Description
CRS-20 STUD TRACK ROLLER ; 1-1/4IN OD 1/4-20UNF W/SEAL AND WASHER
Part # CRS-20
BDI # 1086250
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CR20VBUU
Description
CR20VBUU CAM FOLLOWER ; 1-1/4" DIA X 3/4" WIDTH ROLLER
Part # CR20VBUU
BDI # 1402863
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement
Global Part Number GPN:
238283
S 40 LW
Description
S 40 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" DIA 3/4" WIDTH
Part # S40LW
BDI # 795102
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Screwdriver Slot | Adjustable
SFH-44-A
Description
SFH-44-A STUD TYPE CAM FOLLOWER ; POR 1.375" ROLLER DIA FLAT SURFACE
Part # SFH-44-A
BDI # 21481824
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease