Page 1 of 28

Next

Compare
CCF 6 S ALG

COMPARE

CCF 6 S ALG

Description
CCF 6 S ALG CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2601166000

BDI # 23983049

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 6 S

COMPARE

CF 6 S

Description
CF 6 S CAM FOLLOWER BEARING ; 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 2600110000

BDI # 347206

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20892

Price Inventory : Available to order
Loading Price
QTY
CCFH 5 S

COMPARE

CCFH 5 S

Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501510000

BDI # 347368

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22646

Price Inventory : Available to order
Loading Price
QTY
CCF 6 S

COMPARE

CCF 6 S

Description
CCF 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2601110000

BDI # 347204

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20890

Price Inventory : Available to order
Loading Price
QTY
CFH 5 S

COMPARE

CFH 5 S

Description
CFH 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD HEX SOCKET

MCGILL

Part # 2500510000

BDI # 347370

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22645

Price Inventory : Available to order
Loading Price
QTY