Page 1 of 5

Next

Compare
CFS 4 F

COMPARE

CFS 4 F

Description
CFS 4 F CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS4F

BDI # 23281364

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Single Row | Brass Cage Material | 894N Static Load Rating | 897N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 4 F V

COMPARE

CFS 4 F V

Description
CFS 4 F V CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS4FV

BDI # 23281366

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Full Complement | Single Row | 2400N Static Load Rating | 1900N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 4 F W

COMPARE

CFS 4 F W

Description
CFS 4 F W CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS4FW

BDI # 23281368

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CFS 4 W

COMPARE

CFS 4 W

Description
CFS 4 W CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W CST

IKO

Part # CFS4W

BDI # 23281370

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
KRV12LLH

COMPARE

KRV12LLH

Description
KRV12LLH CAM FOLLOWER BEARING

NTN

Part # KRV12LLH

BDI # 1221733

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY