Page 1 of 6

Next

Compare
CFE 4 SB

COMPARE

CFE 4 SB

Description
CFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400212000

BDI # 344080

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.4
Stud Diameter - Millimeter: 35.56
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20446

Price Inventory : Available to order
Loading Price
QTY
CFKRE 85 UU

COMPARE

CFKRE 85 UU

Description
CFKRE 85 UU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE85UU

BDI # 23281310

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 90 VUUR

COMPARE

CFKRE 90 VUUR

Description
CFKRE 90 VUUR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFKRE90VUUR

BDI # 23281336

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 90 UU

COMPARE

CFKRE 90 UU

Description
CFKRE 90 UU CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFKRE90UU

BDI # 23281326

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 90 VUU

COMPARE

CFKRE 90 VUU

Description
CFKRE 90 VUU CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFKRE90VUU

BDI # 23281334

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY