MCFR 32 SB
Description
MCFR 32 SB CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH
Part # 1632155001
BDI # 344977
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21093
KR30-PP-A
Description
KR30-PP-A STUD TYPE TRACK ROLLER ; 30MM 12MM X 40MM DBL
Part # KR30-PP-A
BDI # 18315191
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
KR32-PP-A
Description
KR32-PP-A STUD TYPE TRACK ROLLER ; 32MM X 12MM X 40MM DBL
Part # KR32-PP-A
BDI # 1411802
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239986
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240013
MCFR 30 SBX
Description
MCFR 30 SBX CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # 1630155101
BDI # 344970
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21086