MVCR-125
Description
MVCR-125 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE
Part # MVCR-125
BDI # 841312
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Other Features:
Contamination Resistant
Global Part Number GPN:
590553
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Other Features:
Contamination Resistant
Global Part Number GPN:
590517
NUKR140
Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA
Part # NUKR140
BDI # 1227369
Features
Roller Width - Inch:
2.244
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Other Features:
Contamination Resistant
Global Part Number GPN:
590535
MPTR-125
Description
MPTR-125 TRACK ROLLER ; METRIC PLAIN STYLE 4.921
Part # MPTR-125
BDI # 22971990
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material