BL6410
Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME
Part # BL6410
BDI # 24872034
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 5.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
BL6409
Description
BL6409 BLOWER MOTOR ; 1/12HP 115V 3.1A 1050RPM 1-SPEED 5IN DIA
Part # BL6409
BDI # 21546568
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 3.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Flexible Arm
926736-4
Description
4UU53 GRAINGER 926736-4 1/4HP MOTOR ; 1/4HP 1050RPM 115V 42Y FRAME
Part # 9678
BDI # 21918775
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.67
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 8.5 Ampere | 6 Poles
Mounting Method:
Extended Stud
FEH1056S
Description
FEH1056S CONDENSER FAN MOTOR ; 1/2HP 1PH 60HZ 460V 1050RPM TEAO
Part # FEH1056S
BDI # 27812963
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.9 Ampere | 6 Poles
Mounting Method:
Extended Stud