OAN1076V1
Description
OAN1076V1 CONDENSER FAN MOTOR ; 3/4HP 1PH 460V 1075RPM SEMI ENCLOSED
Part # OAN1076V1
BDI # 27812966
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075/920
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.8 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame