OAN010
Description
OAN010 SINGLE PHASE MOTOR AC ; 1/3HP 1PH 460V 1100RPM SEMI ENCLOSED
Part # OAN010
BDI # 27812964
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
BDH1106
Description
BDH1106 FAN AND BLOWER MOTOR ; 1HP 1PH 60HZ 460V 1100RPM OPEN
Part # BDH1106
BDI # 27812968
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
C045A
Description
C045A DIRECT DRIVE FAN MOTOR ; 1/4HP 1PH 1200RPM 115/230V 48Z TEAO
Part # C045A
BDI # 24533668
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 6 Poles
Mounting Method:
Resilient
C046A
Description
C046A DIRECT DRIVE FAN MOTOR ; 1/3HP 1PH 1200RPM 115/230V 48Z TEAO
Part # C046A
BDI # 24533670
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.5/2.3 Ampere | 6 Poles
Mounting Method:
Resilient