Page 1 of 4

Next

Compare
X513;056T11O5305

COMPARE

X513;056T11O5305

Description
X513 ; 056T11O5305 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56HZ 3/60/208-230/460V

LEESON

Part # X513

BDI # 22326592

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X509;056T11O5304

COMPARE

X509;056T11O5304

Description
X509 ; 056T11O5304 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/230/460V

LEESON

Part # X509

BDI # 22326590

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X525;056T11O5310

COMPARE

X525;056T11O5310

Description
X525 ; 056T11O5310 RFRGRNT HVAC MOTOR ; 2HP 1140RPM OPEN 56HZ 3/60/208-230/460V

LEESON

Part # X525

BDI # 22326602

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X500;056T11O5300

COMPARE

X500;056T11O5300

Description
X500 ; 056T11O5300 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Y 3/60/208-230/460V

LEESON

Part # X500

BDI # 22326582

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4 To 2.7/1.4 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X532;056T11O11001

COMPARE

X532;056T11O11001

Description
X532 ; 056T11O11001 CONDENSER FAN MOTOR ; 1/3HP 1140RPM OPEN 56Z 3/60/208-230/460V

LEESON

Part # X532

BDI # 22326558

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.62
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.8 To 1.8/0.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY