Page 1 of 12

Next

Compare
119796.00

COMPARE

119796.00

Description
119796.00 INVERTER DUTY MOTOR ; MOQ:32 1.5HP 1140RPM TEFC 3/60/230/460V

LEESON

Part # 119796.00

BDI # 24535663

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.7/2.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X524;056T11O5307

COMPARE

X524;056T11O5307

Description
X524 ; 056T11O5307 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM OPEN 56Y 3/60/575V

LEESON

Part # X524

BDI # 22326596

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.2 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
K2110A;056T11G15528

COMPARE

K2110A;056T11G15528

Description
K2110A ; 056T11G15528 EP MOTOR ; 1HP 1200RPM EPFC 56H 3/60/230/460V

LEESON

Part # K2110A

BDI # 22326556

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.31
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X526;056T11O5309

COMPARE

X526;056T11O5309

Description
X526 ; 056T11O5309 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/575V

LEESON

Part # X526

BDI # 22326600

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.7 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
C1263A;056B11D15505

COMPARE

C1263A;056B11D15505

Description
C1263A ; 056B11D15505 GP AC MOTOR ; 1/2HP 1140RPM DP 56 1/60/115/230V

LEESON

Part # C1263A

BDI # 22141275

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.6/2.8 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY