E206M2
Description
E206M2 AC MOTOR ; 1-1/2HP 1200 ODP 182T 3PH 208-230/460V
Part # E206M2
BDI # 22334213
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1170
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.2/3.1 Ampere | 6 Poles
Mounting Method:
Rigid