184TTFBD6080
Description
184TTFBD6080 GEN PURPOSE MOTOR, 2 1200 TEFC 184T 3/60/230/460 (SMARTCATALOG)
Part # GT1508
BDI # 27223830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1173/977
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2/3.1 Ampere | 6 Poles
Mounting Method:
Rigid