TCA1P13AE251GAA009
Description
TCA1P13AE251GAA009 MOTOR, 1.1KW-1.5HP 1200 TEFC 100L 3/60/230/460 (SMARTCATALOG)
Part # R917
BDI # 27225480
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1175/920
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA1P13AE231GAA009
Description
TCA1P13AE231GAA009 LOW VOLTAGE IEC MOTOR, 1.50HP 3PH 1200RPM 230/460V 100L TEFC (SMARTCATALOG)
Part # R817
BDI # 27222272
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1175/920
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 6 Poles
Mounting Method:
B3 Face