184TTGCD6576
Description
184TTGCD6576 ELECTRIC MOTOR, 2 1200 EPFC 184T 3/60/230/460 (SMARTCATALOG)
Part # U041B
BDI # 27217143
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1175/977
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid