TCA1P53AE231GAA009
Description
TCA1P53AE231GAA009 LOW VOLTAGE IEC MOTOR, 2HP 3PH 1200RPM 230/460V 100L TEFC (SMARTCATALOG)
Part # R820
BDI # 27213569
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1175/980
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
B3 Face
182TTFBD6080
Description
182TTFBD6080 GEN PURPOSE MOTOR, 1.5 1200 TEFC 182T 3/60/230/460 (SMARTCATALOG)
Part # GT1505
BDI # 27222532
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1175/980
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 6 Poles
Mounting Method:
Rigid
182TTGCD6576
Description
182TTGCD6576 ELECTRIC MOTOR ; 1.5HP 1200RPM EPFC 182T 3/60/230/460
Part # U040B
BDI # 27222377
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1175/980
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 6 Poles
Mounting Method:
Rigid