256TTFCD6576

COMPARE

256TTFCD6576

Description
256TTFCD6576 GENERAL PURPOSE MOTOR ; 10HP 1200RPM TEFC 256T 3/60/460

MARATHON ELECTRIC

Part # E637A

BDI # 27212944

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 1180
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 12.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
256TTFCD6596

COMPARE

256TTFCD6596

Description
256TTFCD6596 AC MOTOR ; 10HP 1200RPM TEFC 256T 3/60/230/460V

MARATHON ELECTRIC

Part # E480A

BDI # 27219767

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1180
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 25.8/12.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
286THFCD9076

COMPARE

286THFCD9076

Description
286THFCD9076 MOTOR ; 20HP 1200RPM TEFC 286T 3-PH 460V 60HZ

MARATHON ELECTRIC

Part # W555A

BDI # 27225618

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1180
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 26 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E207M2

COMPARE

E207M2

Description
E207M2 AC MOTOR ; 2HP 1200RPM ODP 184T 3/60/208-230/460V

CENTURY MOTORS

Part # E207M2

BDI # 22334221

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1180
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 11
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.15/3.6 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY