284TTFCD6078

COMPARE

284TTFCD6078

Description
284TTFCD6078 MOTOR ; 15HP 1200RPM TEFC 284TC 3/60/230/460

MARATHON ELECTRIC

Part # GT1223

BDI # 27223838

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1182/985
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40/20 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY