324TTFCD6685

COMPARE

324TTFCD6685

Description
324TTFCD6685 MOTOR, 25 1200 TEFC 324T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E1229

BDI # 27219482

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1184
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 32 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
324THFCD9080

COMPARE

324THFCD9080

Description
324THFCD9080 MOTOR, 25 1200 TEFC 324T 3/60/575 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W563A

BDI # 27226126

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1184
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 24 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
324THFCD9076

COMPARE

324THFCD9076

Description
324THFCD9076 MOTOR, 25 1200 TEFC 324T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W562A

BDI # 27212919

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1184
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 32 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY