Y588A;405THFCD8378

COMPARE

Y588A;405THFCD8378

Description
Y588A ; 405THFCD8378 ELECTRIC MOTOR ; 75HP 1200RPM TEBC 405TC 3/60/230/460

MARATHON ELECTRIC

Part # Y588A

BDI # 27216867

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 2.875
Sync RPM: 1185
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY