TCA0223AE231GAA009

COMPARE

TCA0223AE231GAA009

Description
TCA0223AE231GAA009 LOW VOLTAGE IEC MOTOR, 30HP 3PH 1200RPM 230/460V 200L TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R844

BDI # 27222398

Features

Enclosure: TEFC
Shaft Diameter - Inch: 55
Sync RPM: 1185/990
Hertz: 60
Shaft Diameter - Millimeter: 1397

Current: AC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 76/38 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA18P3AE231GAA009

COMPARE

TCA18P3AE231GAA009

Description
TCA18P3AE231GAA009 LOW VOLTAGE IEC MOTOR, 25HP 3PH 1200RPM 230/460V 200L TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R841

BDI # 27213567

Features

Enclosure: TEFC
Shaft Diameter - Inch: 55
Sync RPM: 1185/990
Hertz: 60
Shaft Diameter - Millimeter: 1397

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 64/32 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY