E1244;405TTFCD6685

COMPARE

E1244;405TTFCD6685

Description
E1244 ; 405TTFCD6685 AC MOTOR ; 75HP 1200RPM TEFC 405T 3PH 60HZ 460V

MARATHON ELECTRIC

Part # E1244

BDI # 27224015

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1188
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 89 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
W582B-P;365THFCD9077

COMPARE

W582B-P;365THFCD9077

Description
W582B-P ; 365THFCD9077 AC MOTOR ; 50HP 1200RPM TEFC 365T 3/60/460

MARATHON ELECTRIC

Part # W582B-P

BDI # 27214315

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1188
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 60.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E645A;405TTFCD6586

COMPARE

E645A;405TTFCD6586

Description
E645A ; 405TTFCD6586 AC MOTOR ; 75HP 1200RPM TEFC 405T 3/60/460

MARATHON ELECTRIC

Part # E645A

BDI # 27212361

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1188
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 89 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY