449TTFCD6576
Description
449TTFCD6576 AC MOTOR, 300 1200 TEFC 449T 3/60/460 (SMARTCATALOG)
Part # E360
BDI # 27224013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1189
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 342 Ampere | 6 Poles
Mounting Method:
Rigid
449TTFCD6577
Description
449TTFCD6577 MOTOR, 250 1200 TEFC 449T 3/60/460 (SMARTCATALOG)
Part # E774A
BDI # 27225687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1189
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Current Rating 285 Ampere | 6 Poles
Mounting Method:
Rigid
449THFCD9078
Description
449THFCD9078 MOTOR, 300 1200 TEFC 449T 3/60/460 (SMARTCATALOG)
Part # W657
BDI # 27225571
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1189
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 342 Ampere | 6 Poles
Mounting Method:
Rigid