E448A;445TTFCD6587

COMPARE

E448A;445TTFCD6587

Description
E448A ; 445TTFCD6587 MOTOR AC ; 150HP 1200RPM TEFC 445T 3/60/460V

MARATHON ELECTRIC

Part # E448A

BDI # 27225777

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1190
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 171 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E644A;404TTFCD6586

COMPARE

E644A;404TTFCD6586

Description
E644A ; 404TTFCD6586 AC MOTOR ; 60HP 1200RPM TEFC 404T 3/60/460

MARATHON ELECTRIC

Part # E644A

BDI # 27212943

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1190
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 71.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY