TCA0453AE231GAA009
Description
TCA0453AE231GAA009 LOW VOLTAGE IEC MOTOR, 60HP 3PH 1200RPM 230/460V 280S TEFC (SMARTCATALOG)
Part # R856
BDI # 27222393
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
75
Sync RPM:
1190/990
Hertz:
60
Shaft Diameter - Millimeter:
1905
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 146/73 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0303AE231GAA009
Description
TCA0303AE231GAA009 LOW VOLTAGE IEC MOTOR, 40HP 3PH 1200RPM 230/460V 225M TEFC (SMARTCATALOG)
Part # R847
BDI # 27225481
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1190/990
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 100/50 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0553AE231GAA009
Description
TCA0553AE231GAA009 LOW VOLTAGE IEC MOTOR, 75HP 3PH 1200RPM 230/460V 280M TEFC (SMARTCATALOG)
Part # R859
BDI # 27213565
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
75
Sync RPM:
1190/990
Hertz:
60
Shaft Diameter - Millimeter:
1905
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 6 Poles
Mounting Method:
B3 Face