Page 1 of 2

Next

Compare
SPM30011

COMPARE

SPM30011

Description
SPM30011 3PH AC MOTOR ; .5HP 1140RPM 60HZ 48 3436M OPEN F1

BALDOR-RELIANCE

Part # SPM30011

BDI # 28261318

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30004

COMPARE

SPM30004

Description
SPM30004 3PH AC MOTOR ; 0.25HP 1150RPM 60HZ 48 3420M OPEN F

BALDOR-RELIANCE

Part # SPM30004

BDI # 28261320

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class B | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30008

COMPARE

SPM30008

Description
SPM30008 3PH AC MOTOR ; 0.33HP 1140RPM 60HZ 48 3421M OPEN F

BALDOR-RELIANCE

Part # SPM30008

BDI # 28261319

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
1PC29214GC112AG3

COMPARE

1PC29214GC112AG3

Description
1PC29214GC112AG3 LOW VOLTAGE MOTOR ; 300HP 1200RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GC112AG3

BDI # 23376305

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214FC112AA3

COMPARE

1LE23214FC112AA3

Description
1LE23214FC112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1200RPM SD100

ABB NEMA

Part # 1LE23214FC112AA3

BDI # 22594674

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY