Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1425
Hertz:
50
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
5.72
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1425
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Resilient