Y465;145TTDR5701

COMPARE

Y465;145TTDR5701

Description
Y465 ; 145TTDR5701 GP AC MOTOR ; 1HP 1800/900RPM DP 145T 3/60/460V

LEESON

Part # Y465

BDI # 22328023

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725/860
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.5 Ampere | 4/8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY