E349;143TTTN6026

COMPARE

E349;143TTTN6026

Description
E349 ; 143TTTN6026 WASHDOWN MOTOR ; E349 11800RPM TEFC 143TC 3/60/230/460V

LEESON

Part # E349

BDI # 22088632

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY