H1034V1
Description
H1034V1 GENERAL PURPOSE MOTOR ; 1.5-.68HP 1745RPM ODP 56H 3PH 200-230V
Part # H1034V1
BDI # 24534361
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.6/2.8 To 2.7 Ampere | 4/6 Poles
Mounting Method:
Resilient
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.1/1.3 Ampere | 4/6 Poles
Mounting Method:
Cushion