145TTFBD6027

COMPARE

145TTFBD6027

Description
145TTFBD6027 GEN PURPOSE MOTOR ; 1.5HP 1800RPM TEFC 145T 3/60/230/460

MARATHON ELECTRIC

Part # GT1504

BDI # 27212162

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750/1430
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY