145TTDBD6032

COMPARE

145TTDBD6032

Description
145TTDBD6032 GEN PURPOSE MOTOR, 1.5 1800 DP 145JM 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0404A

BDI # 27225746

Features

Enclosure: DP
Shaft Diameter - Inch: 1
Sync RPM: 1750/1435
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6 To 4.4/2.2 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY