191575.00
Description
191575.00 WASHDOWN MOTOR ; 1HP 1740RPM 230/460V 60HZ 56C TENV
Part # 191575.00
BDI # 21561619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
191564.00
Description
191564.00 AC WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C
Part # 191564.00
BDI # 21515506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
119528.00
Description
119528.00 WASHDOWN MOTOR ; 1.5HP 1800RPM 56C TEFC 230/460V 3PH 60HZ
Part # 119528.00
BDI # 24536069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
119974.00
Description
119974.00 WASHDOWN MOTOR ; 1HP 1750RPM 230/460V 56C TENV
Part # 119974.00
BDI # 22850741
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Round Frame
119976.00
Description
119976.00 WASHDOWN MOTOR ; 1HP 1725RPM 230/460V 56 TENV
Part # 119976.00
BDI # 22850743
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Round Frame