145TTDBD6046

COMPARE

145TTDBD6046

Description
145TTDBD6046 GEN PURPOSE MOTOR, 1.5 1800 DP 145JPV 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT4404A

BDI # 27213335

Features

Enclosure: DP
Shaft Diameter - Inch: 1
Sync RPM: 1750/1455
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6 To 4.4/2.2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
145TTDBD6069

COMPARE

145TTDBD6069

Description
145TTDBD6069 GEN PURPOSE MOTOR, 1.5 1800 DP 145T 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0004-P

BDI # 27217251

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1750/1455
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6 To 4.4/2.2 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY