C122B;145TTDR16359
Description
C122B ; 145TTDR16359 GP AC MOTOR ; 2HP 1800RPM DP 145TC 3/60/230/460V
Part # C122B
BDI # 22328011
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame
U424A;145TTDR6133
Description
U424A ; 145TTDR6133 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/230/460V
Part # U424A
BDI # 22328059
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
GT0407;145TTDR6036
Description
GT0407 ; 145TTDR6036 PUMP AC MOTOR ; 2HP 1800RPM DP 145JM 3/60/230/460V
Part # GT0407
BDI # 22328047
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
E929A;145TTDR16352
Description
E929A ; 145TTDR16352 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/230/460V
Part # E929A
BDI # 22328005
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
U760-P;145TTDR16349
Description
U760-P ; 145TTDR16349 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/230/460V
Part # U760-P
BDI # 22328001
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid