143TTFBD6035

COMPARE

143TTFBD6035

Description
143TTFBD6035 GEN PURPOSE MOTOR, 1 1800 TEFC 143TC 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT12301

BDI # 27225751

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1755/1440
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY