143TTDBD6037
Description
143TTDBD6037 GEN PURPOSE MOTOR ; POR 1HP DP 143JP 3/60/208-230/460
Part # GT2401A
BDI # 27222553
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
1755/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On