143TTDBD6037
Description
143TTDBD6037 GEN PURPOSE MOTOR, 1 1800 DP 143JP 3/60/208-230/460 (SMARTCATALOG)
Part # GT2401A
BDI # 27222553
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
1755/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
143TTDBD6055
Description
143TTDBD6055 GEN PURPOSE MOTOR, 1 1800 DP 143TZ 3/60/230/460 (SMARTCATALOG)
Part # GT00100
BDI # 27223715
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1755/1445
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
143TTDBD6026
Description
143TTDBD6026 GEN PURPOSE MOTOR, 1 1800 DP 143T 3/60/208-230/460 (SMARTCATALOG)
Part # GT0001
BDI # 27225668
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1445
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
143TTDBD6029
Description
143TTDBD6029 GEN PURPOSE MOTOR, 1 1800 DP 143TC 3/60/208-230/460 (SMARTCATALOG)
Part # GT0301
BDI # 27225658
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1445
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
143TTDBD6032
Description
143TTDBD6032 GEN PURPOSE MOTOR, 1 1800 DP 143JM 3/60/230/460 (SMARTCATALOG)
Part # GT0401A
BDI # 27217253
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
1755/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On