GT1301

COMPARE

GT1301

Description
GT1301 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM TEFC 143TC 3/60/208-230/460

MARATHON ELECTRIC

Part # GT1301

BDI # 27223833

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1755/1455
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY