U005B-P;184TTGCD6544

COMPARE

U005B-P;184TTGCD6544

Description
U005B-P ; 184TTGCD6544 ELECTRIC MOTOR ; 5HP 1800RPM EPFC 184T 3/60/230/460

MARATHON ELECTRIC

Part # U005B-P

BDI # 27217140

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1755/1462
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U868B;184TTFCD6555

COMPARE

U868B;184TTFCD6555

Description
U868B ; 184TTFCD6555 MOTOR ; 5HP 1800RPM TEFC 184T 3/60/230/460

MARATHON ELECTRIC

Part # U868B

BDI # 27225529

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1755/1462
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C365B;184TTGCD6575

COMPARE

C365B;184TTGCD6575

Description
C365B ; 184TTGCD6575 MOTOR ; 5HP 1800RPM EPFC 184TC 3/60/230/460

MARATHON ELECTRIC

Part # C365B

BDI # 27214407

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1755/1462
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY