I508;145TTGR16038
Description
I508 ; 145TTGR16038 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/230/460V
Part # I508
BDI # 22328247
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
E913A;145TTDR16061
Description
E913A ; 145TTDR16061 GP AC MOTOR ; 1-1/2HP 1800RPM DP 145T 3/60/575V
Part # E913A
BDI # 22327929
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
E652A;145TTTN16630
Description
E652A ; 145TTTN16630 SVRE DUTY AC MOTOR ; 1.5HP 1800RPM TENV 145T 3/60/460V
Part # E652A
BDI # 22328265
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Rigid
E464A;145TTTN16631
Description
E464A ; 145TTTN16631 SVRE DUTY AC MOTOR ; 1.5HP 1800RPM TENV 145T 3/60/230/460V
Part # E464A
BDI # 22328267
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
191545.00
Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ
Part # 191545.00
BDI # 24535555
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame