215TTGCD6526

COMPARE

215TTGCD6526

Description
215TTGCD6526 MOTOR ; 10HP 1800RPM EPFC 215T 3/60/230/460

MARATHON ELECTRIC

Part # U007C

BDI # 27217141

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1762/1465
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
215TTGCD6528

COMPARE

215TTGCD6528

Description
215TTGCD6528 ELECTRIC MOTOR ; 10HP 1800RPM EPFC 215TC 3/60/230/460

MARATHON ELECTRIC

Part # C367C

BDI # 27216966

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1762/1465
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
215TTFBD6027

COMPARE

215TTFBD6027

Description
215TTFBD6027 AC MOTOR ; 10HP 1800RPM TEFC 215T 3/60/208-230/460

MARATHON ELECTRIC

Part # GT1519

BDI # 27217361

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1762/1465
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 27.6 To 25/12.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY