182TTFCD6540
Description
182TTFCD6540 MOTOR, 3 1800 TEFC 182TC 3/60/230/460 (SMARTCATALOG)
Part # E030
BDI # 27216972
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Rigid
182TTFBD6044
Description
182TTFBD6044 MOTOR AC ; 3HP 1800RPM TEFC 182TC 3/60/575
Part # GT1910
BDI # 27222517
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Round Frame
215TTFCD6540
Description
215TTFCD6540 MOTOR, 10 1800 TEFC 215TC 3/60/230/460 (SMARTCATALOG)
Part # E039
BDI # 27222462
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid
215TTFCD16847
Description
215TTFCD16847 MOTOR, 10 1800 TEFC 215T 3/60/230/460 (SMARTCATALOG)
Part # E479B-P
BDI # 27212902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid