GT1910;182TTFBD6044

Description
GT1910 ; 182TTFBD6044 AC MOTOR ; 3HP 1800RPM TEFC182TC 3PH /60HZ/575V

MARATHON ELECTRIC

Part # GT1910

BDI # 27222517

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1762
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C368B;182TTGCD6536

COMPARE

C368B;182TTGCD6536

Description
C368B ; 182TTGCD6536 3PH AC MOTOR ; 1800RPM EPFC 182TC 3/60/575

MARATHON ELECTRIC

Part # C368B

BDI # 27222431

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1762
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY