184TTDBD6040

COMPARE

184TTDBD6040

Description
184TTDBD6040 AC MOTOR ; 5HP 1800RPM DP 184TC 3PH/60HZ/230/460VAC

MARATHON ELECTRIC

Part # K582

BDI # 27222320

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1765/1475
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
184TTDBD6070

COMPARE

184TTDBD6070

Description
184TTDBD6070 3PH AC MOTOR ; 5HP 1800RPM DP 184T 3/60/208-230/460V

MARATHON ELECTRIC

Part # GT0013A-P

BDI # 27212357

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1765/1475
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY