Y597A;254THFCD8038
Description
Y597A ; 254THFCD8038 ELECTRIC MOTOR ; 15HP 1800RPM TEFC 254TC 3/60/230/460
Part # Y597A
BDI # 27216868
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1767
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 35/17.5 Ampere | 4 Poles
Mounting Method:
Rigid