215TTDBD6070

COMPARE

215TTDBD6070

Description
215TTDBD6070 MOTOR ; 10HP 1800RPM DP 215T 3/60/230/460

MARATHON ELECTRIC

Part # GT0019A-P

BDI # 27225692

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 1768/1470
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 27.8 To 25.4/12.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
215TTDBD6028

COMPARE

215TTDBD6028

Description
215TTDBD6028 MULTI PHASE MOTOR AC ; 10HP 1800RPM DP 215TC 3/60/230/460

MARATHON ELECTRIC

Part # GT0219

BDI # 27225629

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 1768/1470
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 27.8 To 25.4/12.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY