213TTGCD6526
Description
213TTGCD6526 MOTOR ; 7.5HP 1800RPM EPFC 213T 3/60/230/460
Part # U006C
BDI # 27214336
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid
213TTGCD16027
Description
213TTGCD16027 ELECTRIC MOTOR, 7.5 1800 EPFC 213TC 3/60/230/460 (SMARTCATALOG)
Part # C325D
BDI # 27219534
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Round Frame
213TTGCD6528
Description
213TTGCD6528 MULTIPHASE MOTOR AC ; 7.5HP 1800RPM EPFC 213TC 3/60/230/460
Part # C366C
BDI # 27222432
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid
213TTTCD16539
Description
213TTTCD16539 ELECTRIC MOTOR, 7.5 1800 TEAO 213TV 3/60/230/460 (SMARTCATALOG)
Part # U1869B
BDI # 27225472
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid
213TTFCD6550
Description
213TTFCD6550 MOTOR, 7.5 1800 TEFC 213T 3/60/230/460 (SMARTCATALOG)
Part # U869C
BDI # 27226132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid