182TTDBD7412

COMPARE

182TTDBD7412

Description
182TTDBD7412 ELECTRIC MOTOR, 3 1800/900 DP 182T 3/60/200-230 (SMARTCATALOG)

MARATHON ELECTRIC

Part # Y484B

BDI # 27226036

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1768/878
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.5 To 7.5 Ampere | 4/8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY