GT2362
Description
GT2362 GENERAL PURPOSE MOTOR AC ; 20HP 1800RPM DP256T 3/60/208-230/460
Part # GT2362
BDI # 27223802
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 53 To 48.5/24.3 Ampere | 4 Poles
Mounting Method:
Rigid
182TTDBD6070
Description
182TTDBD6070 MOTOR, 3 1800 DP 182T 3/60/208-230/460 (SMARTCATALOG)
Part # GT0010A-P
BDI # 27218173
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.6 To 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
182TTDBD6428
Description
182TTDBD6428 GEN PURPOSE MOTOR, 3 1800 DP 182T 3/60/208-230/460 (SMARTCATALOG)
Part # GT6024
BDI # 27217365
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.6 To 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
182TTDBD6029
Description
182TTDBD6029 GEN PURPOSE MOTOR, 3 1800 DP 182TC 3/60/208-230/460 (SMARTCATALOG)
Part # GT0310
BDI # 27225655
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.6 To 8/4 Ampere | 4 Poles
Mounting Method:
Round Frame
TCA2P22AE231GAA009
Description
TCA2P22AE231GAA009 LOW VOLTAGE IEC MOTOR ; 3HP 3PH 1800RPM 230/460V 100L TEFC
Part # R822
BDI # 27222271
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
B3 Face